Shop NEWPORT FASTENERS

Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Domed Head Hammer Drive Drive, 2000 PK

  • Mfr # 330088

  • Zoro # G706366094


product price:  $1,043.99
/pk 2000, $0.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Head Type
Domed
System of Measurement
Inch
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330088
Zoro #
G706366094
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
1-1/4 in

Details

Material
Steel
Item
U-Drive Screw
Finish
Zinc Plated
Head Type
Domed
System of Measurement
Inch
Head Color
Silver
Drive
U-Drive
Standards
ASME B18.6.4
Materials for Use With
Metal, Plastic
Tip Type
Drilling

Description

#14 x 1 1/4" U Drive Self-Tapping Screws/Round Head/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.