Self-Drilling Screw, #14 x 1 in, 18-8 Stainless Steel Domed Head Hammer Drive Drive, 2000 PK
- Mfr # 417948
- Zoro # G706366391
product price:Â
$
1,594.99
/pk of 2000, $0.80/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
System of Measurement
Inch
Head Color
Silver
Head Type
Domed
Materials for Use With
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417948
- Zoro #
- G706366391
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #14
- Fastener Length
- 1 in
Details
- Material
- 18-8 Stainless Steel
- Item
- U-Drive Screw
- System of Measurement
- Inch
- Head Color
- Silver
- Head Type
- Domed
- Materials for Use With
- Metal, Plastic
- Drive
- U-Drive
- Standards
- ASME B18.6.4
- Tip Type
- Drilling
Description
#14 x 1" U Drive Self-Tapping Screws/Round Head/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.