Self-Drilling Screw, 1/4" x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK
- Mfr # 842796
- Zoro # G306367378
product price:Â
$
1,435.99
/pk of 1000, $1.44/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
1 in
Material
18-8 Stainless Steel
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842796
- Zoro #
- G306367378
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1 in
- Head Dia.
- .492" to .473"
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Plastic, Wood
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Head Color
- Silver
Description
1/4" x 1" High Low Style Self Tapping Screws/Phillips/Pan Head/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.