
Self-Drilling Screw, #14 x 2-1/2 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 919191
Zoro # G306309880
product price:Â $735.99
/pk 400, $1.84/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Drive Size
3/8 in
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919191
Zoro #
G306309880
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
2-1/2 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
ASME B18.6.3-2010
Head Color
Silver
Description
#14x2 1/2" Self-Drilling Screws/#5 Point/Unslotted/Hex Washer Head/410 St. Steel/400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.