Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Slotted Drive, 1250 PK
- Mfr # 185199
- Zoro # G306365671
product price:Â
$
398.99
/pk of 1250, $0.32/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 185199
- Zoro #
- G306365671
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J933
- Head Color
- Silver
Dimensions
- Screw Size
- #14
- Fastener Length
- 2 in
- Drive Size
- #3
Description
#14 x 2" Type A Self-Tapping Screws/Slotted/Flat Head/Steel/Zinc , 1250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.