Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK

  • Mfr # 555887

  • Zoro # G806366192


product price:  $481.99
/pk 1000, $0.48/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555887
Zoro #
G806366192
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4"
Fastener Length
2 in
Head Dia.
.492" to .473"

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Plastic, Nylon, Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver

Description

1/4" x 2" High Low Style Self Tapping Screws/Phillips/Pan Head/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products