
Self-Drilling Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK
Mfr # 819872
Zoro # G606366965
product price:Â $2,165.99
/pk 2000, $1.08/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
819872
Zoro #
G606366965
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"
Fastener Length
3/4 in
Head Dia.
.492" to .473"
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
1/4" x 3/4" High Low Style Self Tapping Screws/Phillips/Pan Head/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.