Shop NEWPORT FASTENERS

Self-Drilling Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 1500 PK

  • Mfr # 748669

  • Zoro # G606366736


product price:  $1,400.99
/pk 1500, $0.93/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Drive Size
T30
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
748669
Zoro #
G606366736
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
3/4 in
Drive Size
T30

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Head Color
Silver

Description

#14 x 3/4" Type AB Self-Tapping Screws/Six-Lobe /Pan Head/18-8 Stainless Steel , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products