
Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #14 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 1000 PK
Mfr # 256975
Zoro # G606365760
product price:Â $563.99
/pk 1000, $0.56/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
256975
Zoro #
G606365760
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Head Color
Silver
Description
#14 x 3/8" Type AB Self-Tapping Screws/Slotted/Pan Head/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.