Shop NEWPORT FASTENERS

Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 300 PK

  • Mfr # 815648

  • Zoro # G006307209


product price:  $218.99
/pk 300, $0.73/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
4 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815648
Zoro #
G006307209
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
4 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
ASME B18.6.3-2010
Head Color
Silver

Description

#14x4" Self-Drilling Screws/Unslotted/Hex Washer Hd/Zinc/Bonded Neoprene Washer/#3 Drill Point,300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products