Shop NEWPORT FASTENERS

Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 688606

  • Zoro # G306307206


product price:  $519.99
/pk 500, $1.04/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Standards
ASME B18.6.3, SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
688606
Zoro #
G306307206
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#14x4" Self-Drilling Screws/Unslotted/Hex Washer Head/#5 Drill Pt/Steel/Zinc/#5 Drill Point , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products