
Self-Drilling Screw, #14 x 5/8 in, Cadmium Steel Domed Head U Drive Drive, 1000 PK
Mfr # 242569
Zoro # G806364730
product price:Â $1,406.99
/pk 1000, $1.41/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cadmium
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
242569
Zoro #
G806364730
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
5/8 in
Screw Size
#14
Details
Material
Steel
Item
U-Drive Screw
Finish
Cadmium
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Standards
Mil-Spec
Tip Type
Drilling
Drive
U-Drive
Description
MS21318-58/#14 x 5/8" Mil Spec U-Drive Self Tapping/Steel/Cad , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.