Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK
- Mfr # 637661
- Zoro # G306304496
product price:Â
$
1,824.99
/pk of 250, $7.30/ea
Free Shipping & Returns
Key Features
Hex Head
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
8 in
Drive Size
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 637661
- Zoro #
- G306304496
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
- Head Color
- Silver
Dimensions
- Screw Size
- #14
- Fastener Length
- 8 in
- Drive Size
- 3/8 in
Description
#14 x 8" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#3 Drill Point , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.