
Self-Drilling Screw, #2 x 1/2 in, Black Oxide 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 960965-1000
Zoro # G606367351
product price:Â $74.99
/pk 1000, $0.07/eaKey Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960965-1000
Zoro #
G606367351
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#2
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#2 x 1/2" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.