Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #2 x 1/4 in, 18-8 Stainless Steel Domed Head Hammer Drive Drive, 10000 PK
- Mfr # 345015
- Zoro # G406365861
product price:Â
$
1,179.99
/pk of 10000, $0.12/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Tip Type
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345015
- Zoro #
- G406365861
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fastener Length
- 1/4 in
- Screw Size
- #2
Details
- Material
- 18-8 Stainless Steel
- Item
- U-Drive Screw
- Head Type
- Domed
- Head Color
- Silver
- System of Measurement
- Inch
- Tip Type
- Drilling
- Drive
- U-Drive
- Standards
- ASME B18.6.4
- Materials for Use With
- Metal, Plastic
Description
#2 x 1/4" U Drive Self-Tapping Screws/Round Head/18-8 Stainless Steel , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.