Self-Drilling Screw, #2 x 1/4 in, Plain 316 Stainless Steel Domed Head Hammer Drive Drive, 10000 PK
- Mfr # 567507
- Zoro # G506366089
product price:Â
$
918.99
/pk of 10000, $0.09/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Head Color
Silver
Head Type
Domed
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567507
- Zoro #
- G506366089
- UPC #
- -
- Country of Origin
- Unknown
- Material
- 316 Stainless Steel
- Item
- U-Drive Screw
- Finish
- Plain
- Head Color
- Silver
- Head Type
- Domed
- System of Measurement
- Inch
- Tip Type
- Drilling
- Materials for Use With
- Metal, Plastic
- Drive
- U-Drive
- Standards
- ASME B18.6.3-2013
Dimensions
- Screw Size
- #2
- Fastener Length
- 1/4 in
Description
#2 x 1/4" U Drive Self-Tapping Screws/Round Head/316 Stainless Steel , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.