Self-Drilling Screw, #2 x 3/16 in, Plain 316 Stainless Steel Domed Head Hammer Drive Drive

  • Mfr # 947265

  • Zoro # G106367295


product price:  $1,621.99
/pk 10000, $0.16/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Head Color
Silver
System of Measurement
Inch
Head Type
Domed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
947265
Zoro #
G106367295
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#2
Fastener Length
3/16 in

Details

Material
316 Stainless Steel
Item
U-Drive Screw
Finish
Plain
Head Color
Silver
System of Measurement
Inch
Head Type
Domed
Standards
ASME B18.6.3-2013
Drive
U-Drive
Materials for Use With
Metal, Plastic
Tip Type
Drilling

Description

#2 x 3/16" U Drive Self-Tapping Screws/Round Head/316 Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.