Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, 3 in, Zinc Plated Steel External Hex Drive, 300 PK
- Mfr # 250891
- Zoro # G706360870
product price:Â
$
744.99
/pk of 300, $2.48/ea
Free Shipping & Returns
Key Features
External Hex Drive
Thread Size
3/8"-16
System of Measurement
Inch
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250891
- Zoro #
- G706360870
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- SAE J933
Description
3/8-16x3" Type FCutting Screws/Unslotted/Hex Washer Head/Zinc/Serrated/Serrations Under Head,300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov