Shop NEWPORT FASTENERS

Self-Drilling Screw, #4 x 1/4 in, Plain 316 Stainless Steel Domed Head Hammer Drive Drive, 10000 PK

  • Mfr # 517860

  • Zoro # G706366735


product price:  $1,439.99
/pk 10000, $0.14/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
517860
Zoro #
G706366735
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
1/4 in
Screw Size
#4

Details

Material
316 Stainless Steel
Item
U-Drive Screw
Finish
Plain
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Materials for Use With
Metal, Plastic
Standards
ASME B18.6.3-2013
Drive
U-Drive
Tip Type
Drilling

Description

#4 x 1/4" U Drive Self-Tapping Screws/Round Head/316 Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.