Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
- Mfr # 570380
- Zoro # G306366692
product price:Â
$
666.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#4
System of Measurement
Inch
Fastener Length
1/4 in
Drive Size
#1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570380
- Zoro #
- G306366692
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Thin Metal, Resin-Filled Plywood
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J933
- Head Color
- Yellow
Dimensions
- Screw Size
- #4
- Fastener Length
- 1/4 in
- Drive Size
- #1
Description
#4 x 1/4" Type AB Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Yellow , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.