Shop NEWPORT FASTENERS

Self-Drilling Screw, #4 x 3/8 in, Zinc Plated Steel Domed Head U Drive Drive, 5000 PK

  • Mfr # 668423-5000

  • Zoro # G206366747


product price:  $170.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Head Type
Domed
System of Measurement
Inch
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
668423-5000
Zoro #
G206366747
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
3/8 in

Details

Material
Steel
Item
U-Drive Screw
Finish
Zinc Plated
Head Type
Domed
System of Measurement
Inch
Head Color
Silver
Materials for Use With
Metal, Plastic
Standards
ASME B18.6.4
Drive
U-Drive
Tip Type
Drilling

Description

#4 x 3/8" U Drive Self-Tapping Screws/Round Head/Steel/Zinc Plating , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.