Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
- Mfr # 982298-20000
- Zoro # G306367286
product price:Â
$
219.99
/pk of 20000, $0.01/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 982298-20000
- Zoro #
- G306367286
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Combination Phillips/Slotted
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Head Color
- Silver
Dimensions
- Screw Size
- #4
- Fastener Length
- 5/8 in
Description
#4-24 x 5/8" Type AB Self-Tapping Screws/Combo/Pan Head/Steel/Zinc Plating , 20000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.