This item is Discontinued.

Newport Fasteners Self-Drilling Screw, 5/16" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK 654018

This item is Discontinued.

Newport Fasteners

Self-Drilling Screw, 5/16" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (Discontinued)

Mfr # 654018
Zoro # G906307170
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
654018
Zoro #
G906307170
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"
Fastener Length
3 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

5/16" x 3" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#3 Drill Point , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.