Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #6 x 1-1/8 in, Black Phosphate Steel Flat Head Phillips Drive, 6000 PK
- Mfr # 433336-6000
- Zoro # G006301665
product price:Â
$
273.99
/pk of 6000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Head Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433336-6000
- Zoro #
- G006301665
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Self-Drilling Screw
- Head Color
- Black
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/8 in
Description
#6 x 1 1/8" Self-Drilling Screws/Phillips/Bugle Head/Steel/Phosphate Finish/#2 Point , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.