Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # 510228

  • Zoro # G306304403


product price:  $1,515.99
/pk 5000, $0.30/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Drive Size
1/4 in
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510228
Zoro #
G306304403
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#6 x 1" Self-Drilling Screws/Unslotted/Hex Washer Head/410 Stainless Steel/#2 Drill Point , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products