Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Domed Head Hammer Drive Drive, 9000 PK
Mfr # 115913
Zoro # G306365732
product price:Â $1,076.99
/pk 9000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Head Type
Domed
Head Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115913
Zoro #
G306365732
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
1 in
Screw Size
#6
Details
Material
Steel
Item
U-Drive Screw
Finish
Zinc Plated
System of Measurement
Inch
Head Type
Domed
Head Color
Silver
Tip Type
Drilling
Materials for Use With
Metal, Plastic
Standards
ASME B18.6.4
Drive
U-Drive
Description
#6 x 1" U Drive Self-Tapping Screws/Round Head/Steel/Zinc , 9000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.