Zoro Homepage

Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Square Drive, 4250 PK

  • Mfr # 177797-4250

  • Zoro # G306365442


product price: $102.99
/pk 4250, $0.02/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177797-4250
Zoro #
G306365442
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Head Color
Silver

Description

#6 x 1" Type A Self-Tapping Screws/Square/Flat Head/Steel/Zinc Plating , 4250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.