Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #6 x 1/4 in, Cadmium Steel Domed Head U Drive Drive, 4000 PK
- Mfr # 160121
- Zoro # G706364724
product price:Â
$
873.99
/pk of 4000, $0.22/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cadmium
Head Type
Domed
System of Measurement
Inch
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160121
- Zoro #
- G706364724
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Item
- U-Drive Screw
- Finish
- Cadmium
- Head Type
- Domed
- System of Measurement
- Inch
- Head Color
- Silver
- Drive
- U-Drive
- Tip Type
- Drilling
- Standards
- Mil-Spec
Dimensions
- Fastener Length
- 1/4 in
- Screw Size
- #6
Description
MS21318-27/#6 x 1/4" Mil Spec U-Drive Self Tapping/Steel/Cad , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.