
Self-Drilling Screw, #6 x 3/4 in, 410 Stainless Steel Flat Head Phillips Drive, 1000 PK
Mfr # 935246-1000
Zoro # G606309214
product price:Â $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Thread Style
Fully Threaded
Head Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
935246-1000
Zoro #
G606309214
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#6 x 3/4" Self-Drilling Screws/Phillips/Flat Head/410 Series Stainless Steel/#2 Point , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.