Shop NEWPORT FASTENERS

Self-Drilling Screw, #6 x 3/8 in, 18-8 Stainless Steel Domed Head Hammer Drive Drive, 10000 PK

  • Mfr # 828773

  • Zoro # G906367181


product price:  $1,846.99
/pk 10000, $0.18/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Head Color
Silver
Head Type
Domed
System of Measurement
Inch
Drive
U-Drive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
828773
Zoro #
G906367181
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
3/8 in

Details

Material
18-8 Stainless Steel
Item
U-Drive Screw
Head Color
Silver
Head Type
Domed
System of Measurement
Inch
Drive
U-Drive
Materials for Use With
Metal, Plastic
Standards
ASME B18.6.4
Tip Type
Drilling

Description

#6 x 3/8" U Drive Self-Tapping Screws/Round Head/18-8 Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.