Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #6 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
- Mfr # 637794-100
- Zoro # G306304434
product price:Â
$
22.49
/pk of 100, $0.22/ea
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Fastener Length
7/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 637794-100
- Zoro #
- G306304434
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Head Color
- Silver
Dimensions
- Screw Size
- #6
- Fastener Length
- 7/16 in
Description
#6 x 7/16" Self-Drilling Screws/Phillips/Pan Framing Head/Steel/Zinc Plating/#2 Point , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.