Shop NEWPORT FASTENERS

Self-Drilling Screw, #7 x 1/2 in, Cadmium Steel Domed Head U Drive Drive, 4000 PK

  • Mfr # 297409

  • Zoro # G306364797


product price:  $927.99
/pk 4000, $0.23/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
System of Measurement
Inch
Head Type
Domed
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
297409
Zoro #
G306364797
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
1/2 in

Details

Material
Steel
Item
U-Drive Screw
Finish
Cadmium
System of Measurement
Inch
Head Type
Domed
Head Color
Silver
Tip Type
Drilling
Standards
Mil-Spec
Drive
U-Drive

Description

MS21318-37/#7 x 1/2" Mil Spec U-Drive Self Tapping/Steel/Cad , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.