Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Domed Head Hammer Drive Drive, 10000 PK
- Mfr # 311656
- Zoro # G606365852
product price:Â
$
1,149.99
/pk of 10000, $0.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311656
- Zoro #
- G606365852
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #7
- Fastener Length
- 1/2 in
Details
- Material
- Steel
- Item
- U-Drive Screw
- Finish
- Zinc Plated
- Head Type
- Domed
- Head Color
- Silver
- System of Measurement
- Inch
- Standards
- ASME B18.6.4
- Tip Type
- Drilling
- Materials for Use With
- Metal, Plastic
- Drive
- U-Drive
Description
#7 x 1/2" U Drive Self-Tapping Screws/Round Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.