This item is Discontinued.

Newport Fasteners Self-Drilling Screw, #7 x 1/4 in, Zinc Plated Steel Domed Head Hammer Drive Drive, 10000 PK 255429

This item is Discontinued.

Newport Fasteners

Self-Drilling Screw, #7 x 1/4 in, Zinc Plated Steel Domed Head Hammer Drive Drive, 10000 PK (Discontinued)

Mfr # 255429
Zoro # G206365375
Country of Origin Unknown
Category Masonry Nails
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255429
Zoro #
G206365375
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
1/4 in
Screw Size
#7

Details

Material
Steel
Item
Self-Drilling Screw
Finish
Zinc Plated
Head Color
Silver
Head Type
Domed
System of Measurement
Inch
Materials for Use With
Metal, Plastic
Standards
ASME B18.6.4
Drive
Hammer Drive
Tip Type
Drilling

Description

#7 x 1/4" U Drive Self-Tapping Screws/Round Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.