Self-Drilling Screw, #8 x 1-1/2 in, Cadmium Steel Pan Head Phillips Drive, 1500 PK

  • Mfr # 960465

  • Zoro # G206364781


product price:  $771.99
/pk 1500, $0.51/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Cadmium
Standards
Mil-Spec
Head Dia.
.270" to .256"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960465
Zoro #
G206364781
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Head Dia.
.270" to .256"

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Cadmium
Item
Self-Drilling Screw
Standards
Mil-Spec
Head Color
Silver

Description

MS51861-41/#8 x 1 1/2" Mil Spec Type AB Self Tapping/Phillips/Pan/Steel/Cad , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.