Self-Drilling Screw, #8 x 1-1/4 in, Green Ceramic Steel Wafer Head Phillips Drive, 1000 PK

  • Mfr # 374364

  • Zoro # G606301805


product price:  $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Green Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
374364
Zoro #
G606301805
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Green Ceramic
Materials for Use With
Cement, Metal
Item
Self-Drilling Screw
Standards
ASME B18.6.4-1998
Head Color
Green

Description

#8x1 1/4" Self-Drilling Screws/Phil./Wafer Hd/Nibs/Green Ceramic/#2 Drill Point/Nibs Under Hd,1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products