Self-Drilling Screw, #8 x 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 2000 PK

  • Mfr # 175349

  • Zoro # G106299626


product price:  $813.99
/pk 2000, $0.41/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
2S
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175349
Zoro #
G106299626
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
2S

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#8 x 1" Self-Drilling Screws/Square/Flat Head/18-8 Stainless Steel/#2 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products