
Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 3500 PK
Mfr # 707392-3500
Zoro # G606306909
product price:Â $367.99
/pk 3500, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Head Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
707392-3500
Zoro #
G606306909
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
2-3/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Phosphate
Item
Self-Drilling Screw
Head Color
Black
Description
#8 x 2 3/8" Self-Drilling Screws/Phillips/Bugle Head/Steel/Phosphate Finish/#2 Point , 3500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.