Self-Drilling Screw, #8 x 2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 1000 PK

  • Mfr # 368414

  • Zoro # G006301955


product price:  $727.99
/pk 1000, $0.73/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368414
Zoro #
G006301955
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

#8x2" Self-Drilling Screws/Phillips/Modified Truss Head/410 Stainless Steel/#2 Drill Point , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products