
Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #8 x 3-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK
Mfr # 194998
Zoro # G606299690
product price:Â $697.99
/pk 1000, $0.70/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Drywall, Metal
Head Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
194998
Zoro #
G606299690
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Drywall, Metal
Item
Self-Drilling Screw
Head Color
Silver
Description
#8 x 3 1/2" Self-Drilling Screws/Square/Trim Head/Steel/Zinc/#2 Drill Point , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.