Self-Drilling Screw, #8 x 3 in, Zinc Yellow Plated Steel Flat Head Phillips Drive, 2500 PK

  • Mfr # 322897-2500

  • Zoro # G606301874


product price:  $308.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow Plated
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322897-2500
Zoro #
G606301874
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Yellow Plated
Item
Self-Drilling Screw
Head Color
Yellow

Description

#8 x 3" Self-Drilling Screws/Phillips/Bugle Head/Steel/Phosphate Finish/#2 Point , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products