Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated 18-8 Stainless Steel Flat Head Phillips Drive
- Mfr # 566101-1000
- Zoro # G306366647
product price:Â
$
81.25
/pk of 1000, $0.08/ea
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
3/4 in
Material
18-8 Stainless Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566101-1000
- Zoro #
- G306366647
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Head Color
- Silver
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
Description
#8 x 3/4" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.