
Self-Drilling Screw, #8 x 3/8 in, Cadmium Steel Pan Head Phillips Drive, 2000 PK
Mfr # 486880
Zoro # G306364780
product price:Â $739.99
/pk 2000, $0.37/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Cadmium
Standards
Mil-Spec
Head Dia.
.270" to .256"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486880
Zoro #
G306364780
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
3/8 in
Head Dia.
.270" to .256"
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Cadmium
Item
Self-Drilling Screw
Standards
Mil-Spec
Head Color
Silver
Description
MS51861-34/#8 x 3/8" Mil Spec Type AB Self Tapping/Phillips/Pan/Steel/Cad , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.