Serrated Lock Nut, 3/8"-16, Steel, Yellow Zinc, 0.23 in Ht, 1000 PK
- Mfr # 654003
- Zoro # G006308565
product price:Â
$
412.99
/pk of 1000, $0.41/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Yellow Zinc
Hex Height
0.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654003
- Zoro #
- G006308565
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-16
- Hex Height
- 0.23 in
- Hex Width
- 0.551 in
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Serrated
- Material
- Steel
- Finish
- Yellow Zinc
- System of Measurement
- Inch
Description
3/8-16 Serrated Hex Flange Locknuts/Steel/Zinc Yellow , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.