Shop NEWPORT FASTENERS
See all product information
Create Account
Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 0.17 in Ht, 2500 PK
- Mfr # NB046020B-2500
- Zoro # G506308706
product price:Â
$
886.99
/pk of 2500, $0.35/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB046020B-2500
- Zoro #
- G506308706
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Serrated
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/16"-18
- Hex Height
- 0.17 in
- Hex Width
- 0.489 in
Description
5/16-18 Serrated Hex Flange Locknuts/316 Stainless Steel , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.