Serrated Lock Nut, 9/16"-18, Steel, Zinc Plated, 150 PK

  • Mfr # 148395

  • Zoro # G306308500


product price:  $541.99
/pk 150, $3.61/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
148395
Zoro #
G306308500
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-18
Hex Width
0.861 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

9/16-18 Serrated Hex Flange Locknuts/Steel/Zinc , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.