
Serrated Lock Nut, M10-1.50, Steel, Class 8, Plain, 1000 PK
Mfr # NB047046B-1000
Zoro # G406308639
product price: $237.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB047046B-1000
Zoro #
G406308639
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
System of Measurement
Metric
Description
M10-1.50 Hex Flange Locknuts/Serrated/Class 8/Plain , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.