Serrated Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 8000 PK

  • Mfr # 165464

  • Zoro # G006308541


product price:  $715.99
/pk 8000, $0.09/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165464
Zoro #
G006308541
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Hex Width
7.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric

Description

M5-0.8 Hex Flange Locknuts/Serrated/Class 8/Zinc/DIN6923 , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.