
Set Screws, Cup Point, 10-32 x 5/8", Alloy Steel, Hex Socket, , 100PK
Mfr # 114575-100
Zoro # G606308217
product price:Â $77.99
/pk 100, $0.78/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Overall Length
5/8 in
Point type
Cup
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114575-100
Zoro #
G606308217
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Overall Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Description
Set Screws, Cup Point, 10-32 x 5/8", Alloy Steel, Hex Socket, , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.