
Set Screws, Cup Point - Knurled, M5-0.8 x 5mm, Alloy Steel, Hex Socket, , 50PK
Mfr # 249541-50
Zoro # G306316192
product price:Â $29.99
/pk 50, $0.60/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Point type
Cone
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249541-50
Zoro #
G306316192
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.8
Overall Length
5 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Knurled Cup
Description
Set Screws, Cup Point - Knurled, M5-0.8 x 5mm, Alloy Steel, Hex Socket, , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.